person
My account
Log in
Register
Wishlist
(0)
favorite
Wishlist
(0)
My Cart
(0)
Sub-Total € (ex. VAT):
€0.00 inc. VAT
You have no items in your shopping cart.
Close
Products
Active Current Offers
Würth Marine
WÜRTH Home
Würth Metal
Würth Wood
WEEKLY OFFERS
Anchors
Automotive parts
Brazing, soldering and Welding
Building Materials
Electrical Installation
Fasteners
Hardened Steel Nails
Fire Protection
Hand Tools
Hoses, couplings, hose clamps
Material Processing
Measuring
Metal Fittings
Occupational Safety
Security Chain / Accessories
ORSY system
Pin Driver Technology
Power tools
Sanitation, heating, air-conditioning
Technical chemicals
Technical rubber and Engineering plastic
Top Selling Products
Vehicle interior equipment and accssrs.
Work Equipment
Smoke and Heat Detector
Welding Fume Extraction
Workwear
Bermuda Shorts
Trousers
T-Shirts
Polo Shirts
Jumpers
Vests
Jackets
Weatherproof Clothes
View All
Top Selling Products
Catalogues
About us
Services
Contact
Menu
Products
Back
Technical chemicals
Hand Tools
Material Processing
Occupational Safety
Back
Security Chain / Accessories
Power tools
ORSY system
Anchors
Vehicle interior equipment and accssrs.
Workwear
Back
Bermuda Shorts
Back
BERMUDA CONVOY
LIGHT BERMUDA SHORTS
BERMUDA SHORTS
Trousers
Back
Denver Trousers
R-STRETCH TROUSERS
T-Shirts
Back
KOS T-SHIRT
Casual T-Shirt
Polo Shirts
Back
LION POLO SHIRT
TIGER LONG SLEEVE POLO SHIRT
Jumpers
Back
FELPA SPACE SWEATSHIRT
FELPA PERTH ZIP UP SWEATSHIRT
Vests
Back
Oliver Vest
Jackets
Back
SMARTY SOFT SHELL R-BOOST
LAB COAT
Weatherproof Clothes
Back
Rain Suits
Rain Coats
View All
Active Current Offers
Back
Würth Marine
Back
Marine Antifouling
Calibrated Hot Dipped Galv. Chain
POWER GTS BALL
Marine Chemicals
Marine Polishing
Marine Cleaning
Deck & Hull Treatment
Anchors
WÜRTH Home
Back
Cleaning Chemicals
Kitchen Cutlery Inserts
Cleaning Tools
Skin Care Products
Würth Metal
Back
Construction Safety
Construction Chemicals
Construction Tools
Construction Rails , Clamps and Accessories
Construction Power Tools
Construction Personal Care Cleaners
Construction Discs
Würth Wood
Back
Chipboard Screws
Back
Chipboard Screws Galvanised
Chipboard Screws Stainless Steel
Wood Furniture Fittings
Back
Wood Furniture Hinges
WEEKLY OFFERS
Top Selling Products
Automotive parts
Brazing, soldering and Welding
Building Materials
Electrical Installation
Fasteners
Back
Hardened Steel Nails
Fire Protection
Hoses, couplings, hose clamps
Measuring
Metal Fittings
Pin Driver Technology
Sanitation, heating, air-conditioning
Technical rubber and Engineering plastic
Work Equipment
Back
Smoke and Heat Detector
Welding Fume Extraction
Top Selling Products
Catalogues
About us
Services
Contact
person
My account
Log in
Register
Menu
My account
Filters
Search
favorite
Wishlist
(0)
Home
>
Brazing, soldering and Welding
>
Soldering, welding fillers
>
Welding wire
>
Protective gas welding wire
>
Protective gas welding wire for steel DIN 8559-SG2
>
Welding wire Steel SG 2
Welding wire Steel SG 2
Welding wire Steel SG 2
Welding wire Steel SG 2
Article No.
982006
Protective gas welding wire for steel DIN 8559-SG2 WELDING WIRE 15KG 0.6MM
€7.08 inc. VAT
price per 1 PCS
AVAILABLE
Packaging Unit
*
15
Qty:
+
-
Add to cart
Add to wishlist
Add to compare list
• Double de-oxide mild steel MIG solid wire for welding of unalloyed steels and fine grained C-Mn steels.
• Produces a quality weld with excel-lent radiography and mechanical properties.
• Provides superior feeding and arc stability.
• Low levels of spatter.
• Low fume emission.
USE:
• Construction and maintenance.
• Robotic or hard automation.
• Structural steel.
For welding of steel according to DIN 8559 (SG 2) / EN 440 (G 3 Si1)
Specification
Technical Information
Documents
• Double de-oxide mild steel MIG solid wire for welding of unalloyed steels and fine grained C-Mn steels.
• Produces a quality weld with excel-lent radiography and mechanical properties.
• Provides superior feeding and arc stability.
• Low levels of spatter.
• Low fume emission.
USE:
• Construction and maintenance.
• Robotic or hard automation.
• Structural steel.
For welding of steel according to DIN 8559 (SG 2) / EN 440 (G 3 Si1)
Products specifications
Wire diameter (Ø)
0.6 mm
Surface
Copper plated
DIN
8559
SPECIFICATIONS
AWS: A5.18 : ER-70S-6
SHIELDING GAS
Use gas 100% CO2 or 75/25% Ar/CO2 or 98/2 Ar/O2.
WELDING POSITIONS
All
Datasheet
Products specifications
Wire diameter (Ø)
0.6 mm
Surface
Copper plated
DIN
8559
SPECIFICATIONS
AWS: A5.18 : ER-70S-6
SHIELDING GAS
Use gas 100% CO2 or 75/25% Ar/CO2 or 98/2 Ar/O2.
WELDING POSITIONS
All
Newsletter Subscription
Subscribe to our newsletter to be informed for our latest products and promotions
Subscribe
Please check the GDPR consent checkbox before continuing
Wait...
Do not show this popup again
Close