Close
Filters
Search

Wide sanding belt

Article No. 0583212215
Wide sanding belt SNDBL-WIDE-KPF-P120-1120X2150MM ZEBRA
€41.30 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
F-paper base with aluminium oxide grain, half-open scattering, for extremely high loads (e.g. calibration).

Minimal clogging thanks to the anti-static equipment

Results in extremely long service life.

F-paper, half-open scattering with anti-static equipment

  • Extremely high load-bearing capacity of sanding belts (e.g. calibration)
  • Prevents the sanding belt from clogging up too soon
  • Optimum grinding finish
  • Low impact from grinding dust (fine dust)
Notice

The belts should be stored in dry, frost-free rooms. Do not store near heaters, cold or damp walls, doors or windows and not directly on the floor. Storage temperatures between 18°C and 22°C at a relative humidity between 45% and 65% are recommended. Protect belts from exposure to direct sunlight. If possible, store sanding belts in the original packaging until used. Store sanding belts that have been removed from the packaging in such a way that deformations are prevented.

F-paper base with aluminium oxide grain, half-open scattering, for extremely high loads (e.g. calibration).

Minimal clogging thanks to the anti-static equipment

Results in extremely long service life.

F-paper, half-open scattering with anti-static equipment

  • Extremely high load-bearing capacity of sanding belts (e.g. calibration)
  • Prevents the sanding belt from clogging up too soon
  • Optimum grinding finish
  • Low impact from grinding dust (fine dust)
Notice

The belts should be stored in dry, frost-free rooms. Do not store near heaters, cold or damp walls, doors or windows and not directly on the floor. Storage temperatures between 18°C and 22°C at a relative humidity between 45% and 65% are recommended. Protect belts from exposure to direct sunlight. If possible, store sanding belts in the original packaging until used. Store sanding belts that have been removed from the packaging in such a way that deformations are prevented.

Application area

For wide-belt sanding machines


Calibration, sanding of cabinet fronts and side panels, sanding of frame components for solid wood cupboards. Especially suitable for veneers, solid wood (hardwood, softwood, cross-grained wood, resinous woods) and wood materials.

Products specifications
Width x length 1120 mm x 2150 mm
Grid size P120
Antistatic Yes
Scattering Half-open scattering
Backing material F-weight paper
Material of abrasive medium Aluminium oxide (electro corundum)

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Width x length 1120 mm x 2150 mm
Grid size P120
Antistatic Yes
Scattering Half-open scattering
Backing material F-weight paper
Material of abrasive medium Aluminium oxide (electro corundum)
Close