Close
Filters
Search

Window and trim wedge

Article No. 07145830
Window strip and moulding strip wedge WDGE-WNDW/MOULDSTR-LEVRTL-BDYWRK
€134.62 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For installing window strips, trim strips and door interior panels without damage

Suitable for Opel, Ford, DB and BMW 3-series and others

From unbreakable special plastic

Gentle on material

  • Use of the lever across the entire width prevents damage to the strip
  • Half-round profile at the rear allows the strip to be re-inserted with ease
  • The milled lead-in chamfer permits easy positioning

Also suitable for curved surfaces

For installing window strips, trim strips and door interior panels without damage

Suitable for Opel, Ford, DB and BMW 3-series and others

From unbreakable special plastic

Gentle on material

  • Use of the lever across the entire width prevents damage to the strip
  • Half-round profile at the rear allows the strip to be re-inserted with ease
  • The milled lead-in chamfer permits easy positioning

Also suitable for curved surfaces

Products specifications
Length 350 mm
Width 180 mm
Height 15 mm
Material Plastic

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Length 350 mm
Width 180 mm
Height 15 mm
Material Plastic
Close