Close
Filters
Search

Window construction screw, raised countersunk head FBS

Article No. 0188144135
FBS steel galv. round counters. head AW Deltacoll SCR-RSDCS-NEDLPIN-AW20-(DCO)-4,1X35
€3.30 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Steel, galvanized (thick-layer passivation), Deltacoll-coated, AW drive
  • Drive: AW20
  • Special thread with needle tip
  • Head diameter 7.0 mm

Increased corrosion protection

In the salt-spray mist test according to DIN EN ISO 9227-NSS, 240 hours without red rust on base metal corrosion.

Thermal stability of corrosion protection layer 150°C

Cr(VI)-free corrosion protection layer.

Notice

Please also note the information on the overview page.

Steel, galvanized (thick-layer passivation), Deltacoll-coated, AW drive
  • Drive: AW20
  • Special thread with needle tip
  • Head diameter 7.0 mm

Increased corrosion protection

In the salt-spray mist test according to DIN EN ISO 9227-NSS, 240 hours without red rust on base metal corrosion.

Thermal stability of corrosion protection layer 150°C

Cr(VI)-free corrosion protection layer.

Notice

Please also note the information on the overview page.

Products specifications
Material Steel
Surface Galvanised
RoHS-compliant Yes
Nominal diameter (d) 4.1 mm
Length (l) 35 mm
Head diameter (dh) 7 mm
Head height (k) 2.2 mm
Internal drive AW20
Head type Raised countersunk head
Thread type Special thread with needle tip
Product weight (per item) 1.899 g
Declaration of performance (EU-CPR) No

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Material Steel
Surface Galvanised
RoHS-compliant Yes
Nominal diameter (d) 4.1 mm
Length (l) 35 mm
Head diameter (dh) 7 mm
Head height (k) 2.2 mm
Internal drive AW20
Head type Raised countersunk head
Thread type Special thread with needle tip
Product weight (per item) 1.899 g
Declaration of performance (EU-CPR) No
Close