Close
Filters
Search

Window construction screw, self-drilling, countersunk milling head FEBOS®

Article No. 0207083916
FEBOS galvanised steel countersunk milling head H SCR-DBIT-CS-CUTHD-H2-(A2K)-3,9X16 FEBOS
€1.89 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
Steel, galvanized, blue passivated, PH drive
  • Tapping screw thread
  • Self-drilling window construction screw for use in UPVC window construction
  • For connecting UPVC profiles with the metal reinforcement (up to 2.5 mm) and for securing fittings on profiles with metal stiffening (up to 2.5 mm)
Notice

Please also note the information on the overview page.

Steel, galvanized, blue passivated, PH drive
  • Tapping screw thread
  • Self-drilling window construction screw for use in UPVC window construction
  • For connecting UPVC profiles with the metal reinforcement (up to 2.5 mm) and for securing fittings on profiles with metal stiffening (up to 2.5 mm)
Notice

Please also note the information on the overview page.

Products specifications
Material Steel
Surface Galvanised
RoHS-compliant Yes
Nominal diameter (d1) 3.9 mm
Length (l1) 16 mm
Head diameter (dk) 7.5 mm
Head height (k1) 3.05 mm
Drill tip length (lp) 4.5 mm
Internal drive H2
Head type Countersunk milling head
Drill tip diameter 3.1 mm
Shape of tip Drilling tip
Other standard WN 207
Declaration of performance (EU-CPR) No

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Material Steel
Surface Galvanised
RoHS-compliant Yes
Nominal diameter (d1) 3.9 mm
Length (l1) 16 mm
Head diameter (dk) 7.5 mm
Head height (k1) 3.05 mm
Drill tip length (lp) 4.5 mm
Internal drive H2
Head type Countersunk milling head
Drill tip diameter 3.1 mm
Shape of tip Drilling tip
Other standard WN 207
Declaration of performance (EU-CPR) No
Close