Close
Filters
Search

Windscreen cutting line

Article No. 071458240
Windscreen cutting line AY-CUTTINGCORD-WNDWREMTL-RED-L65M
€89.68 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For damage-free removal of vehicle windows with particularly narrow gaps.

High-tech fibres for very high tensile force

Extremely tear-resistant cutting thread for use in tight corners and in particularly narrow gaps

Minimal risk of paint and interior damage

Thanks to its round cross section, cutting injuries are virtually unheard of.

Reusable and flexible

  • Can be used 2–4 times
  • If the thread tears, it can be knotted to continue working
Notice

The tensile strength is specified in N in this case; for cutting wires, it is indicated in N/mm². One square cutting wire with 0.6 x 0.6 mm cross section and 2000 N/mm² corresponds to tensile strength of approx. 720 N.

For damage-free removal of vehicle windows with particularly narrow gaps.

High-tech fibres for very high tensile force

Extremely tear-resistant cutting thread for use in tight corners and in particularly narrow gaps

Minimal risk of paint and interior damage

Thanks to its round cross section, cutting injuries are virtually unheard of.

Reusable and flexible

  • Can be used 2–4 times
  • If the thread tears, it can be knotted to continue working
Notice

The tensile strength is specified in N in this case; for cutting wires, it is indicated in N/mm². One square cutting wire with 0.6 x 0.6 mm cross section and 2000 N/mm² corresponds to tensile strength of approx. 720 N.

Products specifications
Form Roll
Min. tensile force 1850 N
Length 165 mm
Colour Red
Material PE - Polyethylene
Products specifications
Form Roll
Min. tensile force 1850 N
Length 165 mm
Colour Red
Material PE - Polyethylene
Close