Close
Filters
Search

Wing nut, edged wing shape (American type)

Article No. 0340036
DIN 314 similar stainless steel A4 plain NUT-WING-SIDIN314-US-A4-M6
€0.31 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
DIN 314, stainless steel, A4, plain
DIN 314, stainless steel, A4, plain
Products specifications
Thread type x nominal diameter (D) M6
Wing height (h1) 13 mm
Width of wing on nut (e1) 28 mm
Material Stainless steel A4
Surface Bare
Form American type
Thread type Metric thread
Outer diameter (d1) 12.5 mm
Wing thickness (g) 2.5 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (D) M6
Wing height (h1) 13 mm
Width of wing on nut (e1) 28 mm
Material Stainless steel A4
Surface Bare
Form American type
Thread type Metric thread
Outer diameter (d1) 12.5 mm
Wing thickness (g) 2.5 mm
Close