Close
Filters
Search

Wing nut, edged wing shape (American type)

Article No. 03428
DIN 314 similar steel galvanised NUT-WING-SIDIN314-US-(A2K)-M8
€16.52 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Galvanized steel, blue passivated (A2K)
Galvanized steel, blue passivated (A2K)
Products specifications
Thread type x nominal diameter (D)M8
Wing height (h1)14.5 mm
Width of wing on nut (e1)29 mm
MaterialSteel
SurfaceGalvanised
FormAmerican type
Thread typeMetric thread
Outer diameter (d1)13.5 mm
Wing thickness (g)3.5 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (D)M8
Wing height (h1)14.5 mm
Width of wing on nut (e1)29 mm
MaterialSteel
SurfaceGalvanised
FormAmerican type
Thread typeMetric thread
Outer diameter (d1)13.5 mm
Wing thickness (g)3.5 mm
Close