Close
Filters
Search

Wing repair washer

Article No. 0411320
DIN 522 steel galvanised WSH-FEND-TOLDIN522-(A2K)-3,2X20X1,25
€3.01 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
According to DIN 522, galvanised steel, blue passivated (A2K)
According to DIN 522, galvanised steel, blue passivated (A2K)
Products specifications
Suitable for screw thread M3
Internal diameter (d1) 3.2 mm
Outer diameter (d2) 20 mm
Thickness (h1) 1.25 mm
Material Steel
Surface Galvanised
DIN 522

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for screw thread M3
Internal diameter (d1) 3.2 mm
Outer diameter (d2) 20 mm
Thickness (h1) 1.25 mm
Material Steel
Surface Galvanised
DIN 522
Close