Close
Filters
Search

Wing repair washer assortment 1400 pieces in system case 4.4.1. Tolerance DIN 522

Article No. 5964041100
DIN 522 steel zinc plated 1400 pieces Sysko FENDWSH-SYSKO-DIN522-(A2K)-1400PCS SYSTEMKOFFER
€135.70 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Zinc-plated steel, blue passivated (A2K).
Zinc-plated steel, blue passivated (A2K).
Products specifications
Standards DIN 522
Material Steel
Surface Zinc plated
RoHS-compliant Yes
Number of pieces in assortment/set 1400 PCS
Product weight (per item) 6196 g

Würth Catalogue(2)

Catalogue page as PDF 1

Flip Book

Certificates/Documents

 | 

 | 

Products specifications
Standards DIN 522
Material Steel
Surface Zinc plated
RoHS-compliant Yes
Number of pieces in assortment/set 1400 PCS
Product weight (per item) 6196 g
Close