Close
Filters
Search

Wing-tip drilling screw with countersunk milling head With AW drive PIAS®

Article No. 0219124232
Wing-pias steel zinc-plated countersunk head AW SCR-DBIT-WING-CS-CUTHD-AW20-(A3K)-4,2X32 ZEBRA PIAS
€118.06 inc. VAT price per 1000 PCS
AVAILABLE
*
+ -
The self-drilling screw with up to 50% time savings when fastening wood to metal sub-structures

Zinc-plated steel

With self-tapping thread

Countersunk milling head for use with hard and soft woods

AW drive system

  • Enhanced torque transmission
  • Longer life
  • Optimum centring
  • Better mounting output thanks to fatigue-free screwing in; the required contact pressure for transmission of the torques is considerably lower
  • Largest possible contact surface of bit in screw drive
  • Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion
Notice

The recommendation for the maximum wood thickness lH was calculated with reference to the maximum attachment thickness lU of the substructure.

Wing-pias® must be appropriately tested for usability for each application case. Only install using equipment with depth stop and claw coupling.

For 3.9/4.2/4.8 mm ∅

General construction permit Z-14.4-634

For use with wood and gypsum material boards and cement-bound mineral construction material boards with thin-walled steel profiles.

Drilling screws may only be used where dampness is not to be expected. For connection elements with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.

The self-drilling screw with up to 50% time savings when fastening wood to metal sub-structures

Zinc-plated steel

With self-tapping thread

Countersunk milling head for use with hard and soft woods

AW drive system

  • Enhanced torque transmission
  • Longer life
  • Optimum centring
  • Better mounting output thanks to fatigue-free screwing in; the required contact pressure for transmission of the torques is considerably lower
  • Largest possible contact surface of bit in screw drive
  • Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion
Notice

The recommendation for the maximum wood thickness lH was calculated with reference to the maximum attachment thickness lU of the substructure.

Wing-pias® must be appropriately tested for usability for each application case. Only install using equipment with depth stop and claw coupling.

For 3.9/4.2/4.8 mm ∅

General construction permit Z-14.4-634

For use with wood and gypsum material boards and cement-bound mineral construction material boards with thin-walled steel profiles.

Drilling screws may only be used where dampness is not to be expected. For connection elements with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.

Instructions
  • Force feeding of the screw is prevented by the wings drilling out the wood

  • The core hole is drilled into the substructure. The wings break off upon contact with the metal

  • The first few turns of the screw cut the thread, the remainder of the screw then screws into the thread
Products specifications
Nominal diameter (d) 4.2 mm
Length (l) 32 mm
Head diameter (dk) 8 mm
Head height (k1) 3.2 mm
Drill tip length (lp) 9 mm
Other standard WN 219
Material Steel
Surface Zinc plated
Head type Countersunk milling head
Internal drive AW20
Thread type Self-tapping screw thread
Min. recommended substructure thickness 1.5 mm
Max. material thickness to be drilled through (metal) (lU) 3 mm
Max. material thickness for wood (lH) 20 mm
Min./max. recommended installation speed (idling) 1700-2500 rpm
Approval DIBt Z-14.4-634
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Nominal diameter (d) 4.2 mm
Length (l) 32 mm
Head diameter (dk) 8 mm
Head height (k1) 3.2 mm
Drill tip length (lp) 9 mm
Other standard WN 219
Material Steel
Surface Zinc plated
Head type Countersunk milling head
Internal drive AW20
Thread type Self-tapping screw thread
Min. recommended substructure thickness 1.5 mm
Max. material thickness to be drilled through (metal) (lU) 3 mm
Max. material thickness for wood (lH) 20 mm
Min./max. recommended installation speed (idling) 1700-2500 rpm
Approval DIBt Z-14.4-634
RoHS-compliant Yes
Close