Close
Search

Wing-type drilling screw, countersunk milling head with AW drive pias®

Article No. 0219116365
Wing-pias steel yellow galv. countersunk head AW SCR-DBIT-WING-CS-CUTHD-AW30-(A3L)-6,3X65 ZEBRA PIAS
€32.45 inc. VAT price per 100 PCS
AVAILABLE
+ -
*
The self-drilling screw with up to 50% time savings when fastening wood to metal sub-structures.

Steel, yellow galvanized

With self-tapping thread

Countersunk milling head for use with hard and soft woods

AW drive system

  • Enhanced torque transmission
  • Longer life
  • Optimum centring
  • Better mounting output thanks to fatigue-free screwing in; the required contact pressure for transmission of the torques is considerably lower
  • Largest possible contact surface of bit in screw drive
  • Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion
Notice
  • The recommendation for the maximum wood thickness lH was calculated with reference to the maximum attachment thickness lU of the substructure.
  • Wing-pias® must be appropriately tested for usability for each application case. Only install using equipment with depth stop and claw coupling
Proof of Performance

For 3.9/4.2/4.8 mm diameters

General construction permit Z-14.4-634

For use with wood and gypsum material boards and cement-bound mineral construction material boards with thin-walled steel profiles.

Drilling screws may only be used where dampness is not to be expected. For fasteners with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.

The self-drilling screw with up to 50% time savings when fastening wood to metal sub-structures.

Steel, yellow galvanized

With self-tapping thread

Countersunk milling head for use with hard and soft woods

AW drive system

  • Enhanced torque transmission
  • Longer life
  • Optimum centring
  • Better mounting output thanks to fatigue-free screwing in; the required contact pressure for transmission of the torques is considerably lower
  • Largest possible contact surface of bit in screw drive
  • Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion
Notice
  • The recommendation for the maximum wood thickness lH was calculated with reference to the maximum attachment thickness lU of the substructure.
  • Wing-pias® must be appropriately tested for usability for each application case. Only install using equipment with depth stop and claw coupling
Proof of Performance

For 3.9/4.2/4.8 mm diameters

General construction permit Z-14.4-634

For use with wood and gypsum material boards and cement-bound mineral construction material boards with thin-walled steel profiles.

Drilling screws may only be used where dampness is not to be expected. For fasteners with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.

Products specifications
Material Steel
Surface Yellow galvanised
Nominal diameter (d1) 6.3 mm
Length (l1) 65 mm
Head diameter (dk) 12.4 mm
Head height (k1) 5 mm
Drill tip length (lp) 12.5 mm
Other standard Company standard
Head type Countersunk milling head
Internal drive AW30
Thread type Self-tapping screw thread
For min. substructure thickness 2 mm
Max. material thickness to be drilled through (metal) 6 mm
Max. material thickness for wood (lH) 49 mm
Approval No
Min./max. recommended installation speed (idling) 1200-1800 U/min(rpm)
RoHS-compliant No
Close