Close
Search

Winter diesel performance improver

Article No. 5861002001
Diesel additive winter diesel treatment ADD-DISL-ADD-WINTER-DISL-1000ML
€19.82 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
To improve the filterability and the cloud point of diesel fuel

Prevents gelling

  • Prevents the fuel line and filter from becoming clogged
  • The diesel engine functions even at low temperatures
  • Improves filterability and the solidification point of diesel fuel.
  • Ensures winter operation in cold conditions.
  • Compatible with all conventional diesel fuels but has no effect with pure bio-diesel.
  • Improvement of up to -10°C to -31°C in the best case, depending on the fuel quality
Notice

The additive must be added before the first flocculation; any flocculation that has already occurred cannot be dissolved by the product. Ideally, the additive should be at room temperature and the diesel fuel being treated should not be below 0°C. The additive should ideally be added just before the fuelling process.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

To improve the filterability and the cloud point of diesel fuel

Prevents gelling

  • Prevents the fuel line and filter from becoming clogged
  • The diesel engine functions even at low temperatures
  • Improves filterability and the solidification point of diesel fuel.
  • Ensures winter operation in cold conditions.
  • Compatible with all conventional diesel fuels but has no effect with pure bio-diesel.
  • Improvement of up to -10°C to -31°C in the best case, depending on the fuel quality
Notice

The additive must be added before the first flocculation; any flocculation that has already occurred cannot be dissolved by the product. Ideally, the additive should be at room temperature and the diesel fuel being treated should not be below 0°C. The additive should ideally be added just before the fuelling process.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Products specifications
Contents 1000 ml
Colour Transparent, translucent, opaque
Smell/fragrance Characteristic
Chemical basis Combination of additives
Shelf life from production 60 Month
Density 0.813 g/cm³
Density conditions at 20°C
Min. flashing point 63 °C
Close