Close
Filters
Search

Wire brush

Article No. 06974
Wire brush WREBRSH-4ROWS
€2.36 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
With wooden body
With wooden body
Products specifications
Material of the wire Steel
Number of rows 4 PCS
Wire diameter 0.35 mm
Length of bristles (L3) 25 mm
Width (B) 33 mm
Length (L1) 290 mm
Length of head (L 2) 135 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Material of the wire Steel
Number of rows 4 PCS
Wire diameter 0.35 mm
Length of bristles (L3) 25 mm
Width (B) 33 mm
Length (L1) 290 mm
Length of head (L 2) 135 mm
Close