Close
Filters
Search

Wire cable barrel terminal with right-handed thread A4

Article No. M832044
Wire cable barrel terminal, right-hand thread BARLTRML-NUT-RTHR-A4-D4
€2.34 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Stainless steel A4, with nut

Barrel terminals are pressed together with wire cables in order to produce a visually appealing cable end. The B12 hydraulic press with adequate force application is suitable.

Notice
  • These products have not been developed and manufactured as slings or load-bearing equipment.
  • Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC
Stainless steel A4, with nut

Barrel terminals are pressed together with wire cables in order to produce a visually appealing cable end. The B12 hydraulic press with adequate force application is suitable.

Notice
  • These products have not been developed and manufactured as slings or load-bearing equipment.
  • Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC
Products specifications
Material Stainless steel A4
Surface Bare
RoHS-compliant Yes
Thread type x nominal diameter (d1) M8
Outer diameter of wire-cable side (d2) 7.5 mm
Length (l1) 117 mm
Thread length (metric thread) (l2) 57 mm
Length of wire-cable sleeve (l3) 45 mm
Suitable for rope diameter 4 mm
Other standard WN 5176-027
Product weight (per item) 34 g
Thread type Metric thread
Products specifications
Material Stainless steel A4
Surface Bare
RoHS-compliant Yes
Thread type x nominal diameter (d1) M8
Outer diameter of wire-cable side (d2) 7.5 mm
Length (l1) 117 mm
Thread length (metric thread) (l2) 57 mm
Length of wire-cable sleeve (l3) 45 mm
Suitable for rope diameter 4 mm
Other standard WN 5176-027
Product weight (per item) 34 g
Thread type Metric thread
Close