Close
Filters
Search

Wire end ferrule

Article No. 055700150
Wire end ferrule with plastic sleeve WENDFER-CU-(J2N)-RED-1,5X8,0
€2.12 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
With plastic sleeve
  • Insertion funnel temperature resistant up to 105°C
  • Sleeve: E-Cu, electro-tin plated
  • Halogen free
With plastic sleeve
  • Insertion funnel temperature resistant up to 105°C
  • Sleeve: E-Cu, electro-tin plated
  • Halogen free
Products specifications
Wire cross section 1.5 mm²
Colour Red
Length (L1) 14 mm
Sleeve length (l2) 8 mm
Sleeve inside diameter (d1) 1.7 mm
Sleeve-wall thickness (s1) 0.15 mm
Internal diameter of insertion funnel (d2) 3.5 mm
Wall thickness of insertion funnel (s2) 0.25 mm
Max. temperature resistance 110 °C
Material Copper
Surface Tin plated
Halogen-free Yes

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Wire cross section 1.5 mm²
Colour Red
Length (L1) 14 mm
Sleeve length (l2) 8 mm
Sleeve inside diameter (d1) 1.7 mm
Sleeve-wall thickness (s1) 0.15 mm
Internal diameter of insertion funnel (d2) 3.5 mm
Wall thickness of insertion funnel (s2) 0.25 mm
Max. temperature resistance 110 °C
Material Copper
Surface Tin plated
Halogen-free Yes
Related Product
Close