Close
Filters
Search

WIRE ROPE A4

Article No. M803646250
WIRE ROPE, 7X19 D= 6 mm, L= 250m, A4
€3.43 inc. VAT price per 1 METER
LOW STOCK
*
+ -
D= 6 mm, L= 250m, A4
 
• Diameter (mm) : 6
 
• Length (mm) : 250
 
• Quality : A4
D= 6 mm, L= 250m, A4
 
• Diameter (mm) : 6
 
• Length (mm) : 250
 
• Quality : A4
Products specifications
Diameter 6 mm
Length 250 m
Material Stainless Steel A4
RoHS-compliant Yes
Products specifications
Diameter 6 mm
Length 250 m
Material Stainless Steel A4
RoHS-compliant Yes
Close