Close
Filters
Search

Wire stripping pliers

Article No. 071401550
Wire stripping pliers WRESTR-ADJ-160MM ZEBRA
€34.10 inc. VAT
€23.00 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Precise, effortless stripping of cables and wires with plastic or rubber insulation

High-quality tool steel

Long service life and precision of cutting surfaces.

For single, multi and fine-wire conductors

Opening spring opens pliers automatically

Ergonomic and non-slip 2-component comfort handle with narrow collar profile

Comfortable working and optimum power transmission.

Adjustment screw can be fixed in place with knurled nut

Surface: entirely ground and chrome-plated

Joint: lap

Precise, effortless stripping of cables and wires with plastic or rubber insulation

High-quality tool steel

Long service life and precision of cutting surfaces.

For single, multi and fine-wire conductors

Opening spring opens pliers automatically

Ergonomic and non-slip 2-component comfort handle with narrow collar profile

Comfortable working and optimum power transmission.

Adjustment screw can be fixed in place with knurled nut

Surface: entirely ground and chrome-plated

Joint: lap

Products specifications
Length (l) 160 mm
Max. wire diameter (Ø) 5 mm
Max. wire cross section 10 mm²
Surface Chrome-plated
Length in inches 16 in

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Length (l) 160 mm
Max. wire diameter (Ø) 5 mm
Max. wire cross section 10 mm²
Surface Chrome-plated
Length in inches 16 in
Close