Close
Filters
Search

Wire stripping pliers AS 61

Article No. 0714109006
Wire stripping pliers AS 61 WRESTRPLRS-SLFADJ-AS61-(0,2-6,0SMM)
€37.56 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Automatic gauging system, no adjustment to cable cross-section is necessary
  • Pistol grip/design for fatigue-free operation, especially when working on tables and workbenches
  • Adjustable longitudinal stop: 5–15 mm
  • Integrated cable cutters: Up to 2.5 mm²
  • Fixing device on handle end
  • Made in Germany
Notice

Not suitable for working on or in the vicinity of live parts.

Automatic gauging system, no adjustment to cable cross-section is necessary
  • Pistol grip/design for fatigue-free operation, especially when working on tables and workbenches
  • Adjustable longitudinal stop: 5–15 mm
  • Integrated cable cutters: Up to 2.5 mm²
  • Fixing device on handle end
  • Made in Germany
Notice

Not suitable for working on or in the vicinity of live parts.

Application area

For sheath stripping PVC-insulated single-core cables, e.g. H05V-K, H07V-K, H05V-U, H07V-U

Products specifications
Type description AS 61
Blade geometry V-shaped
Min./max. wire cross section 0.2-6.0 mm²
Min./max. American Wire Gauge (AWG) (AWG) 24-10
Length x width x height 165 x 27 x 140 mm
Material Plastic / metal
Material of grip handle Plastic

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Certificates/Documents

 | 

 | 

Products specifications
Type description AS 61
Blade geometry V-shaped
Min./max. wire cross section 0.2-6.0 mm²
Min./max. American Wire Gauge (AWG) (AWG) 24-10
Length x width x height 165 x 27 x 140 mm
Material Plastic / metal
Material of grip handle Plastic
Close