Close
Filters
Search

WIT-PM 200

Article No. 5918242420
Contents:420ml. 2-component reaction resin mortar, polyester-styrene- free
€13.57 inc. VAT price per 1 PCS
AVAILABLE
+ -

Individual fastening: Uncracked concrete, masonry of solid and perforated bricks.

Advantages

• Styrene-free and thus especially suitable for anchoring in perforated brick masonry.

• Cartridges can be used up to the expiration of the best before the date by replacing the static mixer or by being closed again with sealing cap.

Features

• Uncracked concrete: European Technical Approval ETA-12/0569.

• Masonry (solid and perforated brick): European Technical Approval ETA-13/0037.

• 2-component reaction resin mortar, polyester styrene-free.

• The temperature of the anchoring base during processing and hardening: –5°C to +35°C.

• Ambient temperature after full hardening–40°C to +40°C.

• Transport and storage temperature (cartridge): +5°C to +25°C.

• Shelf life (store in a cool, dry and dark place): Coaxial cartridge (150 ml, 330 ml): 18 months Tubular-fi lm cartridge (300 ml): 9 months.

Individual fastening: Uncracked concrete, masonry of solid and perforated bricks.

Advantages

• Styrene-free and thus especially suitable for anchoring in perforated brick masonry.

• Cartridges can be used up to the expiration of the best before the date by replacing the static mixer or by being closed again with sealing cap.

Features

• Uncracked concrete: European Technical Approval ETA-12/0569.

• Masonry (solid and perforated brick): European Technical Approval ETA-13/0037.

• 2-component reaction resin mortar, polyester styrene-free.

• The temperature of the anchoring base during processing and hardening: –5°C to +35°C.

• Ambient temperature after full hardening–40°C to +40°C.

• Transport and storage temperature (cartridge): +5°C to +25°C.

• Shelf life (store in a cool, dry and dark place): Coaxial cartridge (150 ml, 330 ml): 18 months Tubular-fi lm cartridge (300 ml): 9 months.

Application:

• Approved for masonry of solid brick (CB), solid sand-lime brick (SSLB), vertically perforated brick (VPB) and perforated sand-lime brick (PSLB).

• Approved for uncracked concrete, concrete compression zone (C20/25 to C50/60).

• Also suitable for hollow blocks made of concrete and lightweight concrete.

• Suitable for securing wooden structures, metal structures, metal profiles, brackets, screens, plumbing objects, pipes, cable conduits etc.

Products specifications
Category Top Seller
Contents 420ml
Products specifications
Category Top Seller
Contents 420ml
Close