Close
Filters
Search

Wood screw, DIN 571 A2 Hexagon head

Article No. 019312180
DIN 571 plain A2 stainless steel SCR-HEX-DIN571-WO-A2-WS19-12X180
€4.07 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
DIN 571, stainless steel A2
  • For secure wood connections
  • Hexagon head for improved application of force when installing screws
  • The wood screw forms its nut thread instead of cutting.
  • A core hole must be pre-drilled depending on the diameter and type of wood (hardwood)
Notice

Hexagonal wood screws and plastic mushroom seals are used almost exclusively for securing corrugated Eternit sheets to wooden trusses.

DIN 571, stainless steel A2
  • For secure wood connections
  • Hexagon head for improved application of force when installing screws
  • The wood screw forms its nut thread instead of cutting.
  • A core hole must be pre-drilled depending on the diameter and type of wood (hardwood)
Notice

Hexagonal wood screws and plastic mushroom seals are used almost exclusively for securing corrugated Eternit sheets to wooden trusses.

Application area

In timber construction work, especially when building prefabricated terraced houses, equipment halls, for trade-fair construction, boat building, vehicle construction etc.

Products specifications
Nominal diameter (d) 12 mm
Length (l) 180 mm
Head height (k) 8 mm
External drive (s1) WS19
Material Stainless steel A2
Surface Bare
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d) 12 mm
Length (l) 180 mm
Head height (k) 8 mm
External drive (s1) WS19
Material Stainless steel A2
Surface Bare
RoHS-compliant Yes
Close