Close
Filters
Search

Wood screw, DIN 571 hot-dip galvanised steel Hexagon head

Article No. 0192770
DIN 571 steel hot-dip galvanized SCR-HEX-DIN571-WO-WS12-(HDG)-7X70
€19.94 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
DIN 571, hot-dip galvanized steel
  • For secure wood connections
  • Hexagon head for improved application of force when installing screws
  • The wood screw forms its nut thread instead of cutting.
  • A core hole must be pre-drilled depending on the diameter and type of wood (hardwood)
Notice

Hexagonal wood screws and plastic mushroom seals are used almost exclusively for securing corrugated Eternit sheets on wooden trusses. Hot-dip galvanized screws have excellent corrosion resistance. The thickness of the zinc coating is up to ten times greater than coatings applied with electroplating. The production-dependent surface roughness is a sign of good protection and greater thickness of the zinc coating.

DIN 571, hot-dip galvanized steel
  • For secure wood connections
  • Hexagon head for improved application of force when installing screws
  • The wood screw forms its nut thread instead of cutting.
  • A core hole must be pre-drilled depending on the diameter and type of wood (hardwood)
Notice

Hexagonal wood screws and plastic mushroom seals are used almost exclusively for securing corrugated Eternit sheets on wooden trusses. Hot-dip galvanized screws have excellent corrosion resistance. The thickness of the zinc coating is up to ten times greater than coatings applied with electroplating. The production-dependent surface roughness is a sign of good protection and greater thickness of the zinc coating.

Application area

In timber construction work, especially when building prefabricated terraced houses, equipment halls, for trade-fair construction, boat building, vehicle construction etc.

Products specifications
Nominal diameter (d) 7 mm
Length (l) 70 mm
Head height (k) 5 mm
External drive (s1) WS12
Material Steel
Surface Hot-dip galvanised
Head type Hexagon head
Head access hole No
Thread type Wood screw thread
Shape of tip Tip
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d) 7 mm
Length (l) 70 mm
Head height (k) 5 mm
External drive (s1) WS12
Material Steel
Surface Hot-dip galvanised
Head type Hexagon head
Head access hole No
Thread type Wood screw thread
Shape of tip Tip
RoHS-compliant Yes
Close