Close
Filters
Search

Wood screw, DIN 96 Half moon head with slot

Article No. 0156520
DIN 96 steel galvanised SCR-HRDHD-DIN96-WO-SL-(A2K)-5X20
€3.89 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 96, blue galvanised steel
DIN 96, blue galvanised steel
Products specifications
Nominal diameter (d) 5 mm
Length (l) 20 mm
Thread length (lg) 12 mm
Head diameter (dh) 10 mm
Head height (k) 3.5 mm
Internal drive Slot
Material Steel
Surface Galvanised
Head type Button head
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d) 5 mm
Length (l) 20 mm
Thread length (lg) 12 mm
Head diameter (dh) 10 mm
Head height (k) 3.5 mm
Internal drive Slot
Material Steel
Surface Galvanised
Head type Button head
RoHS-compliant Yes
Close