Close
Filters
Search

Wood twist drill bit HSS

Article No. 0650000300
Wood twist drill HSS DRL-TWST-WO-HSS-S1/4IN-D3-L60-WL23MM ZEBRA
€9.78 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
With 1/4” bit shank DIN 3126 shape C

High-quality ground drill bit made from high-performance, high-speed steel (HSS) 100 Cr6. Meets the highest requirements in terms of precision and service life.

Specially designed for use in hand drills in conjunction with a bit holder

Extremely low manufacturing tolerances with precisely defined surface and profile quality.

Accurate drilling

Ground from one piece

  • Accurate drilling
  • Virtually 100% concentricity
  • No separation from hex. shaft when drill bit heats up

Pre-cutter in drawn version (pre-cutter height 0.3–0.5 mm)

Pulls down and cuts through wood fibres before hole is drilled for a clean hole.

Extremely sharply ground cutting edges

Quick and clean drilling

Back bevel

  • Prevents any deviation in diameter (no off-centre drilling)
  • Increased stability of drill bit
Notice

When using on abrasive materials, e.g. plastic-coated pallet materials, a shorter service life must be expected.

With 1/4” bit shank DIN 3126 shape C

High-quality ground drill bit made from high-performance, high-speed steel (HSS) 100 Cr6. Meets the highest requirements in terms of precision and service life.

Specially designed for use in hand drills in conjunction with a bit holder

Extremely low manufacturing tolerances with precisely defined surface and profile quality.

Accurate drilling

Ground from one piece

  • Accurate drilling
  • Virtually 100% concentricity
  • No separation from hex. shaft when drill bit heats up

Pre-cutter in drawn version (pre-cutter height 0.3–0.5 mm)

Pulls down and cuts through wood fibres before hole is drilled for a clean hole.

Extremely sharply ground cutting edges

Quick and clean drilling

Back bevel

  • Prevents any deviation in diameter (no off-centre drilling)
  • Increased stability of drill bit
Notice

When using on abrasive materials, e.g. plastic-coated pallet materials, a shorter service life must be expected.

Application area

For universal use in solid wood, glued wood, MDF and particle boards.

Products specifications
Diameter (Ø) 3 mm
Length 60 mm
Working length 23 mm
Cutting material HSS

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Diameter (Ø) 3 mm
Length 60 mm
Working length 23 mm
Cutting material HSS
Close