Close
Filters
Search

WORKING OVERALL BASIC

Article No. 89940004
Size: X Large. Working overall in 100% sanforized cotton.
€38.94 inc. VAT price per 1 PCS
AVAILABLE
+ -

• Weight 270 g/m².

• Shrinkage percentage: ±2%.

• 2 pockets on the chest with flap and buttons.

• 2 patch pockets on the waist.

• 1 rule pocket on right leg side.

• 1 back patch pocket on the right side with button-hole and button.

• Elastic band at waist all along the back.

• Shirt-collar.

• Fastener with zipper.

• Colour: blue.

• Weight 270 g/m².

• Shrinkage percentage: ±2%.

• 2 pockets on the chest with flap and buttons.

• 2 patch pockets on the waist.

• 1 rule pocket on right leg side.

• 1 back patch pocket on the right side with button-hole and button.

• Elastic band at waist all along the back.

• Shirt-collar.

• Fastener with zipper.

• Colour: blue.

Close