Close
Search

WORKWEAR OVERALLS

Article No. 8992101
Size: M. Multi-pocket overalls in 65% polyester - 35% cotton
€78.59 inc. VAT price per 1 PCS
LOW STOCK
+ -

• Weight 220 g/m².

• Double layer shirt collar.

• 2 chest flap pockets with velcro, one with pen pocket and 2 side pockets + 1 with coin pocket.

• 1 right leg side pocket with velcro and rule pocket + pen pocket.

• 1 left leg side triple pocket with velcro and zipper.

• 2 back flap pockets with velcro.

• Elastic waist on the back.

• Front opening with flap, zipper, velcro and button on the waist.

• Contrasting stitching and finish.

• Colour: grey/orange.

• Weight 220 g/m².

• Double layer shirt collar.

• 2 chest flap pockets with velcro, one with pen pocket and 2 side pockets + 1 with coin pocket.

• 1 right leg side pocket with velcro and rule pocket + pen pocket.

• 1 left leg side triple pocket with velcro and zipper.

• 2 back flap pockets with velcro.

• Elastic waist on the back.

• Front opening with flap, zipper, velcro and button on the waist.

• Contrasting stitching and finish.

• Colour: grey/orange.

Products specifications
Size Medium
Close