Close
Filters
Search

WSafe® 2000 PU pneumatic spiral hose

Article No. 0699945116
PU pneumatic spiral hose, wSafe 2000 set PNHOSE-COIL-SET-ID11,0MM-L8M-S2000 WSAFE
€136.69 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Highly resistant and durable PU coiled pneumatic hose with mounted wSafe 2000-series fittings

High working comfort and wider range of applications

Pneumatic hoses made from polyurethane (PU) are considerably lighter, more flexible and more resistant to kinking than PVC hoses.

No pressure drop and maximum utilisation of output of consumers

Smooth inside hose surfaces prevent air resistance and enable a high air flow rate.

High UV-resistance, particularly resistant against oil, solvents and other non-aqueous solutions

Robust fabric inserts and high-quality ester-based polyurethane coating

High degree of work safety

The straight ends promote working comfort and reduce the risk of tripping.

No sliding around of hose when venting

With wSafe 2000 safety couplings

Notice
  • Not suitable for painting work
  • Not suitable for particularly moist environments and for use with water
Highly resistant and durable PU coiled pneumatic hose with mounted wSafe 2000-series fittings

High working comfort and wider range of applications

Pneumatic hoses made from polyurethane (PU) are considerably lighter, more flexible and more resistant to kinking than PVC hoses.

No pressure drop and maximum utilisation of output of consumers

Smooth inside hose surfaces prevent air resistance and enable a high air flow rate.

High UV-resistance, particularly resistant against oil, solvents and other non-aqueous solutions

Robust fabric inserts and high-quality ester-based polyurethane coating

High degree of work safety

The straight ends promote working comfort and reduce the risk of tripping.

No sliding around of hose when venting

With wSafe 2000 safety couplings

Notice
  • Not suitable for painting work
  • Not suitable for particularly moist environments and for use with water
Products specifications
Max. operating pressure 10 bar
Inner hose diameter 11 mm
Outer diameter of hose (A) 16 mm
Working length 8 m
Length (elongated state) 10 m
Diameter (D) 95 mm
Number of pieces in assortment/set 3 PCS
Products specifications
Max. operating pressure 10 bar
Inner hose diameter 11 mm
Outer diameter of hose (A) 16 mm
Working length 8 m
Length (elongated state) 10 m
Diameter (D) 95 mm
Number of pieces in assortment/set 3 PCS
Close