Close
Filters
Search

1-component plastic adhesive primer

Article No. 5866106101
1C plastic adhesion promoter UNDRCOAT-PLA-ADHESIONAGENT-1C-1LTR
€37.92 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Promoting adhesive for plastic varnishes

Ready for use, silver-glazing 1-component plastic primer for deck coatings on plastic surfaces.

For most plastics used on cars: ABS, EP laminate, PA, PBTP, PC, POM, PP/EPDM, PPO, PUR hard, PUR soft, PVC.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Promoting adhesive for plastic varnishes

Ready for use, silver-glazing 1-component plastic primer for deck coatings on plastic surfaces.

For most plastics used on cars: ABS, EP laminate, PA, PBTP, PC, POM, PP/EPDM, PPO, PUR hard, PUR soft, PVC.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Products specifications
Weight of content 986 g
Colour Silver coloured
Density 0.915 g/cm³
Density conditions at 20°C
VOC concentration (CH) 95.09 %
Min. processing temperature 10 °C
Max. processing temperature 75 °C
Application conditions at 10°C and 75% relative humidity
Shelf life from production 36 Month

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

Safety data sheet

Certificates/Documents(1)

Technical data sheet 1

Products specifications
Weight of content 986 g
Colour Silver coloured
Density 0.915 g/cm³
Density conditions at 20°C
VOC concentration (CH) 95.09 %
Min. processing temperature 10 °C
Max. processing temperature 75 °C
Application conditions at 10°C and 75% relative humidity
Shelf life from production 36 Month
Close