Surface Protection, Coatings
>
Primers
>
Primer, plastic
Primer, plastic
Plastic adhesion promoter SR
Refine
Load more results...
×
Price Range
Min:€16.00 inc. VAT
Max:€17.00 inc. VAT
Contents
400 ml (1)
Max_ coating thickness
2 µm (1)
Chlorine_free
Yes (1)
Silicone_free
Yes (1)
Min_ coating thickness
1 µm (1)
Water_soluble
Yes (1)
Chemical basis
Resin (1)
Colour
Transparent (1)
Min_ drying time
15 min (1)
Min_ spraying distance
20 cm (1)
Density
0.75 g/cm³ (1)
Max_ spraying distance
30 cm (1)
Density conditions
at 20°C (1)
Max_ drying time
20 min (1)
Shelf life from production
36 Month (1)
Max_ proportion of solids
2.3 % (1)
Conditions for drying time
at 20°C and 50% relative humidity (1)
Acid_free
Yes (1)
Unleaded
Yes (1)
VOC concentration _CH_
728 g/l (1)
Packaging Unit
1 (1)
6 (1)
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
Threaded rod
Threaded rod
Threaded rod
Fuse strip
Eye bolt
Hexagonal bolt
Popular tags
construction
offer
set
triple
vacuum
Primer, plastic
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
5867000125
Plastic adhesion promoter SR
Plastic adhesion promoter SR UNDRCOAT-PLA-PRIMER-SR-400ML
€19.47 inc. VAT