Close
Filters
Search

1-component thick-film lacquer

Article No. 5866203101
1-component thick-film lacquer THCKCOATLAC-1C-SATINGLOSS-COLORCAT1-1KG
€22.42 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Primer, corrosion protection and lacquer in a single product.
  • Excellent anti-corrosion properties
  • Optimum coverage and filling power
  • Quick to dry
  • Huge time savings
  • High degree of elasticity
  • High degree of shock and impact resistance
  • Good edge coverage
  • Optimum rolling and brushing properties
  • Surface must be pre-treated: Clean iron and steel as well as sand if applicable (remove rust, scale, rolling skin) and degrease with silicone remover.
Notice
  • Protect from frost. Check the colour prior to application. The surface must have the correct pre-treatment depending on the surface. The use of a suitable pre-cleaner or a pre-coat is recommended in special cases. For further information, please refer to the technical data sheet.
  • For improved resistance to petrol, chemicals and UV, as well as for accelerated drying and improved surface hardness, use hardener thinner instead of universal thinner.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Primer, corrosion protection and lacquer in a single product.
  • Excellent anti-corrosion properties
  • Optimum coverage and filling power
  • Quick to dry
  • Huge time savings
  • High degree of elasticity
  • High degree of shock and impact resistance
  • Good edge coverage
  • Optimum rolling and brushing properties
  • Surface must be pre-treated: Clean iron and steel as well as sand if applicable (remove rust, scale, rolling skin) and degrease with silicone remover.
Notice
  • Protect from frost. Check the colour prior to application. The surface must have the correct pre-treatment depending on the surface. The use of a suitable pre-cleaner or a pre-coat is recommended in special cases. For further information, please refer to the technical data sheet.
  • For improved resistance to petrol, chemicals and UV, as well as for accelerated drying and improved surface hardness, use hardener thinner instead of universal thinner.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

Available colours: See colour tone index list



For priming or lacquering of containers, chassis, attachments, tractors, agricultural and construction machinery, winter service equipment, gates, frames, skips and equipment. For use during metalwork on steel structures, railings.



Surfaces:


  • Hardened old paint coats

  • New components with factory primer

  • Plain and galvanised sheet steel

  • Aluminium

  • Glass-fibre reinforced parts
Instructions

Application tools:


Brush, roller or spray gun, minimum nozzle size 1.9 mm

Products specifications
Weight of content 1 kg
Chemical basis Alkyd resin
Gloss level Satin matt
Smell/fragrance Characteristic
Colour Colour Category 1
Min. drying time 25 min
Max. drying time 30 min
Conditions for drying time at 20°C
Max. temperature resistance 130 °C
Max. short-term temperature resistance 150 °C
Density 1.396 g/cm³
Density conditions at 20°C, DIN 53217
Application conditions at 10°C and 80% relative humidity
Shelf life from production 36 Month
Max. VOC concentration 420 g/l
VOC concentration (CH) 339.4 g/l
Conditions for permissible VOC concentration Product category 2(d)
Viscosity/consistency Liquid
Viscosity 10000 mPas
Viscosity conditions at 20°C, in accordance with DIN 53211
Conditions for final strength at 20°C and 60% relative humidity
Surface pre-treatment required Clean iron and steel, sand if necessary (to remove rust, scale, mill scale) and grease with silicone remover
Conditions for proportion of solids on the base material
Min./max. proportion of solids 73-77 %
Min./max. yield (area) 5.2-5.7 m²
Min./max. final strength 8-10 d

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4

Flip catalog

Datasheets(1)

Safety data sheet

Certificates/Documents(1)

Technical data sheet 1

Products specifications
Weight of content 1 kg
Chemical basis Alkyd resin
Gloss level Satin matt
Smell/fragrance Characteristic
Colour Colour Category 1
Min. drying time 25 min
Max. drying time 30 min
Conditions for drying time at 20°C
Max. temperature resistance 130 °C
Max. short-term temperature resistance 150 °C
Density 1.396 g/cm³
Density conditions at 20°C, DIN 53217
Application conditions at 10°C and 80% relative humidity
Shelf life from production 36 Month
Max. VOC concentration 420 g/l
VOC concentration (CH) 339.4 g/l
Conditions for permissible VOC concentration Product category 2(d)
Viscosity/consistency Liquid
Viscosity 10000 mPas
Viscosity conditions at 20°C, in accordance with DIN 53211
Conditions for final strength at 20°C and 60% relative humidity
Surface pre-treatment required Clean iron and steel, sand if necessary (to remove rust, scale, mill scale) and grease with silicone remover
Conditions for proportion of solids on the base material
Min./max. proportion of solids 73-77 %
Min./max. yield (area) 5.2-5.7 m²
Min./max. final strength 8-10 d
Close