Surface Protection, Coatings
>
Lacquer
Lacquer
Protective engine lacquer
Refine
Load more results...
×
Price Range
Min:€6.00 inc. VAT
Max:€7.00 inc. VAT
Contents
400 ml (1)
Drying time
10 min (1)
Max_ temperature resistance
100 °C (1)
Weight of content
304 g (1)
Chemical basis
Acetone (1)
Dust_drying time
10 min (1)
Density
0.76 g/cm³ (1)
Density conditions
at 20°C (1)
Grip strength
50 min (1)
Shelf life from production
36 Month (1)
Conditions for drying time
at 20°C and 50% relative humidity (1)
VOC concentration _CH_
95.53 % (1)
Packaging Unit
1 (1)
12 (1)
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
Lacquer
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
0892790
Engine protective lacquer
Engine protective lacquer ENGPROTLAC-400ML
€7.67 inc. VAT