Close
Filters
Search

1-inch impact socket wrench insert

Article No. 07141503
1 inch impact socket wrench metric hexagon short IMPSKTWRNCH-1IN-SHORT-WS30
€29.50 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Hexagon, metric, short
  • Fits all conventional compressed air and electric drivers
  • Standard: Square drive acc. to DIN 3121
  • Design: forged, burnished
Hexagon, metric, short
  • Fits all conventional compressed air and electric drivers
  • Standard: Square drive acc. to DIN 3121
  • Design: forged, burnished
Products specifications
Drive 1 inch
Width across flats 30 mm
Length (L1) 62 mm
Socket wrench external diameter (D1) 49 mm
Socket wrench external diameter 2 (D2) 54 mm
Socket wrench depth (t) 16 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Drive 1 inch
Width across flats 30 mm
Length (L1) 62 mm
Socket wrench external diameter (D1) 49 mm
Socket wrench external diameter 2 (D2) 54 mm
Socket wrench depth (t) 16 mm
Close