Close
Filters
Search

1 inch power connector

Article No. 071415202
1 inch impact connector ADAPT-(1-3/4IN)
€29.21 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
With 1-inch square drive and ball lock
  • Fits all conventional compressed air and electric drivers
  • Standard: Square drive acc. to DIN 3121
  • Design: forged, burnished
With 1-inch square drive and ball lock
  • Fits all conventional compressed air and electric drivers
  • Standard: Square drive acc. to DIN 3121
  • Design: forged, burnished
Products specifications
Drive (S2) 1 inch
Tip size (S1) 3/4 inch
Socket wrench external diameter (D1) 54 mm
Length (L1) 70 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Drive (S2) 1 inch
Tip size (S1) 3/4 inch
Socket wrench external diameter (D1) 54 mm
Length (L1) 70 mm
Close