Close
Search

1" ratchet head

Article No. 07141100
1 inch ratchet head RTCHHD-1IN-(F.THNDL-D27,8MM)-L170MM ZEBRA
€188.80 inc. VAT price per 1 PCS
LOW STOCK
+ -
*
DIN 3122, ISO 3315
  • Head: 24 teeth, 15° angle of rotation, reversible
  • Square with ball
  • Surface: Chrome-plated, matt
DIN 3122, ISO 3315
  • Head: 24 teeth, 15° angle of rotation, reversible
  • Square with ball
  • Surface: Chrome-plated, matt
Products specifications
Tip size 1 inch
Ratchet head height with square (B2) 67 mm
Length (L1) 170 mm
Close