Close
Filters
Search

1" socket wrench insert

Article No. 0714151180
1 inch socket wrench metric bi-hex SKTWRNCH-1IN-SHORT-12PT-WS80
€157.77 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Metric, bi-hexagon, short
  • Standard: DIN 3124, ISO 2725
  • Surface: Chrome-plated, ground/matt
  • Drive: 1" square socket, pin detent
  • Tip: Bi-hexagon
Metric, bi-hexagon, short
  • Standard: DIN 3124, ISO 2725
  • Surface: Chrome-plated, ground/matt
  • Drive: 1" square socket, pin detent
  • Tip: Bi-hexagon
Products specifications
Drive 1 inch
Width across flats 80 mm
Tip type Twelve-sided head
Length (L1) 65 mm
Socket wrench external diameter (D1) 105 mm
Socket wrench external diameter 2 (D2) 68 mm
Socket wrench depth (t) 52 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Drive 1 inch
Width across flats 80 mm
Tip type Twelve-sided head
Length (L1) 65 mm
Socket wrench external diameter (D1) 105 mm
Socket wrench external diameter 2 (D2) 68 mm
Socket wrench depth (t) 52 mm
Close