Close
Filters
Search

1/2 inch cardan joint

Article No. 0712138301
Cardan joint 1/2 inch CRDNJNT-1/2IN ZEBRA
€28.49 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
With braked joint to hold the set position
  • Standard: DIN 3123, ISO 3316
  • Surface: Chrome-plated
  • Drive: 1/2 inch square drive, ball catch groove
  • Output: 1/2 inch square drive
With braked joint to hold the set position
  • Standard: DIN 3123, ISO 3316
  • Surface: Chrome-plated
  • Drive: 1/2 inch square drive, ball catch groove
  • Output: 1/2 inch square drive
Products specifications
Drive (S2) 1/2 inch
Socket wrench external diameter (D1) 25 mm
Tip size (S1) 1/2 inch
Length (L1) 70 mm
Surface Chrome-plated

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4 |  5

Flip catalog

Products specifications
Drive (S2) 1/2 inch
Socket wrench external diameter (D1) 25 mm
Tip size (S1) 1/2 inch
Length (L1) 70 mm
Surface Chrome-plated
Close