Close
Search

1/2 inch impact socket wrench insert

Article No. 071413021
1/2 inch impact socket wrench hexagon IMPSKTWRNCH-1/2IN-LONG-SLEV-SIZE21
€29.50 inc. VAT price per 1 PCS
LOW STOCK
+ -
*
For gentle installation of alloy rims. Long version with colour coding system. Standard: DIN 3121/ISO 1174

Version: forged, burnished

Drive: 1/2 inch, hole for locking pin and groove for O-ring

Tip: Hexagon, metric, Powerdriv

Geometry: long

Plastic sleeve

Prevents damage to paint on aluminium rims

Plastic stop inside the socket wrench insert

Protects edges and surfaces of chromium-plated wheel bolts

Plastic sleeve with colour coding system

Simplifies identification of sizes and prevents working time being wasted

For gentle installation of alloy rims. Long version with colour coding system. Standard: DIN 3121/ISO 1174

Version: forged, burnished

Drive: 1/2 inch, hole for locking pin and groove for O-ring

Tip: Hexagon, metric, Powerdriv

Geometry: long

Plastic sleeve

Prevents damage to paint on aluminium rims

Plastic stop inside the socket wrench insert

Protects edges and surfaces of chromium-plated wheel bolts

Plastic sleeve with colour coding system

Simplifies identification of sizes and prevents working time being wasted

Products specifications
Drive 1/2 inch
Width across flats 21 mm
Length (L1) 85 mm
Socket wrench external diameter (D1) 30 mm
Socket wrench depth (t) 22 mm
Sleeve inside diameter (d2) 28.4 mm
Sleeve outside diameter (d3) 30.7 mm
Version Forged
Close