Close
Filters
Search

1/2-inch impact socket wrench insert

Article No. 071413142
1/2 inch impact socket wrench metric hexagon long IMPSKTWRNCH-1/2IN-HEX-LONG-WS18
€12.39 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Hexagon, metric, long
  • Fits all conventional compressed air and electric drivers
  • Standard: Square drive acc. to DIN 3121
  • Design: forged, burnished
Hexagon, metric, long
  • Fits all conventional compressed air and electric drivers
  • Standard: Square drive acc. to DIN 3121
  • Design: forged, burnished
Products specifications
Drive 1/2 inch
Width across flats 18 mm
Length (L1) 78 mm
Socket wrench external diameter (D1) 26 mm
Socket wrench external diameter 2 (D2) 30 mm
Socket wrench depth (t) 9 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Drive 1/2 inch
Width across flats 18 mm
Length (L1) 78 mm
Socket wrench external diameter (D1) 26 mm
Socket wrench external diameter 2 (D2) 30 mm
Socket wrench depth (t) 9 mm
Close