Close
Filters
Search

1/2-inch impact socket wrench insert

Article No. 0714131919
1/2 inch impact socket wrench bi-hexagon short IMPSKTWRNCH-1/2IN-SHORT-12PT-WS19
€5.31 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Bi-hexagon, metric, short
  • Fits all conventional compressed air and electric drivers
  • Standard: Square drive acc. to DIN 3121
  • Design: forged, burnished
Bi-hexagon, metric, short
  • Fits all conventional compressed air and electric drivers
  • Standard: Square drive acc. to DIN 3121
  • Design: forged, burnished
Products specifications
Drive 1/2 inch
Width across flats 19 mm
Length (L1) 38 mm
Socket wrench external diameter (D1) 28 mm
Socket wrench external diameter 2 (D2) 28 mm
Socket wrench depth (t) 14 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Drive 1/2 inch
Width across flats 19 mm
Length (L1) 38 mm
Socket wrench external diameter (D1) 28 mm
Socket wrench external diameter 2 (D2) 28 mm
Socket wrench depth (t) 14 mm
Close