Close
Filters
Search

1/2 inch impact socket wrench insert

Article No. 071513524
1/2 inch impact socket wrench external TX IMPSKTWRNCH-1/2IN-EXTX-E24
€32.45 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For TX head screws, short
  • Fits all conventional compressed air and electric drivers
  • Standard: Square drive acc. to DIN 3121
  • Design: forged, burnished
For TX head screws, short
  • Fits all conventional compressed air and electric drivers
  • Standard: Square drive acc. to DIN 3121
  • Design: forged, burnished
Products specifications
Drive 1/2 inch
Tip size E24
Length (L1) 38 mm
Socket wrench external diameter (D1) 28.3 mm
Socket wrench external diameter 2 (D2) 30 mm
Socket wrench depth (t) 11 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Drive 1/2 inch
Tip size E24
Length (L1) 38 mm
Socket wrench external diameter (D1) 28.3 mm
Socket wrench external diameter 2 (D2) 30 mm
Socket wrench depth (t) 11 mm
Close