Close
Filters
Search

1/2-inch impact socket wrench insert

Article No. 0715137610
1/2 inch impact socket wrench hexagon socket long IMPSKTWRNCH-1/2IN-INHEX-LONG-10MM
€11.51 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For hexagon socket screws, metric, long
  • Fits all conventional compressed air and electric drivers
  • Standard: Square drive acc. to DIN 3121
  • Design: forged, burnished
For hexagon socket screws, metric, long
  • Fits all conventional compressed air and electric drivers
  • Standard: Square drive acc. to DIN 3121
  • Design: forged, burnished
Products specifications
Drive 1/2 inch
Tip size 10 mm
Length (L1) 78 mm
Blade length (L2) 22 mm
Socket wrench external diameter (D1) 25 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Drive 1/2 inch
Tip size 10 mm
Length (L1) 78 mm
Blade length (L2) 22 mm
Socket wrench external diameter (D1) 25 mm
Close