Close
Search

1/2-inch impact socket wrench insert

Article No. 0715137619
1/2 inch impact socket wrench hexagon socket long IMPSKTWRNCH-1/2IN-INHEX-LONG-19MM
€11.51 inc. VAT price per 1 PCS
LOW STOCK
+ -
*
For hexagon socket screws, metric, long
  • Fits all conventional compressed air and electric drivers
  • Standard: Square drive acc. to DIN 3121
  • Design: forged, burnished
For hexagon socket screws, metric, long
  • Fits all conventional compressed air and electric drivers
  • Standard: Square drive acc. to DIN 3121
  • Design: forged, burnished
Products specifications
Drive 1/2 inch
Tip size 19 mm
Length (L1) 78 mm
Blade length (L2) 25 mm
Socket wrench external diameter (D1) 25 mm
Close