Close
Filters
Search

1/2 inch impact socket wrench insert power set

Article No. 071413430
1/2 inch impact sock. wrench set alloy wheels 3 pcs IMPSKTWRNCH-1/2IN-SET-POWER-3PCS
€59.00 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
3-piece set comprising impact socket wrench inserts in sizes 17/19/21 with integral reinforcement ring for a longer service life
  • Standard: DIN 3121/ISO 1174
  • Drive: Hole for locking pin and groove for O-ring
  • Geometry: long

Long service life

Reinforcement ring to ensure a service life at least twice as long as that of standard impact socket wrenches for light metal rims.

Replaceable plastic sleeve

Plastic-coated to protect aluminium rims

Colour-coded socket wrenches

Makes it easier to spot the required size so that less working time is wasted.

3-piece set comprising impact socket wrench inserts in sizes 17/19/21 with integral reinforcement ring for a longer service life
  • Standard: DIN 3121/ISO 1174
  • Drive: Hole for locking pin and groove for O-ring
  • Geometry: long

Long service life

Reinforcement ring to ensure a service life at least twice as long as that of standard impact socket wrenches for light metal rims.

Replaceable plastic sleeve

Plastic-coated to protect aluminium rims

Colour-coded socket wrenches

Makes it easier to spot the required size so that less working time is wasted.

Products specifications
Width across flats 17 x 19 x 21 mm
Number of pieces in assortment/set 3 PCS

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Width across flats 17 x 19 x 21 mm
Number of pieces in assortment/set 3 PCS
Close