Close
Filters
Search

1/2 inch impact socket wrench insert Special profile

Article No. 0714130417
1/2 inch impact socket wrench special profile IMPSKTWRNCH-1/2IN-SPECIALPROFILE-17MM
€18.00 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
With special profile for mounting vehicle-specific wheel nuts.

Protects against damage

Plastic sleeve protects the coating of the aluminium rim.

Easy identification

The colour guide system of these socket wrenches makes it easier to identify the desired width across flats, to minimise time wastage.

With special profile for mounting vehicle-specific wheel nuts.

Protects against damage

Plastic sleeve protects the coating of the aluminium rim.

Easy identification

The colour guide system of these socket wrenches makes it easier to identify the desired width across flats, to minimise time wastage.

Products specifications
Drive 1/2 inch
Tip size Special profile for wheel bolts
Width across flats 17 mm
Length (L1) 86 mm
Socket wrench external diameter (D1) 30 mm
Socket wrench depth (t) 25 mm
Sleeve inside diameter (d2) 24.5 mm
Sleeve outside diameter (d3) 27 mm
Version Hole for retaining pin and groove for O-ring<br>Long
Suitable for vehicle type MB C-class<br>MB E-Class<br>MB S-Class<br>MB M-Class<br>MB SLK<br>MB GLK

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Drive 1/2 inch
Tip size Special profile for wheel bolts
Width across flats 17 mm
Length (L1) 86 mm
Socket wrench external diameter (D1) 30 mm
Socket wrench depth (t) 25 mm
Sleeve inside diameter (d2) 24.5 mm
Sleeve outside diameter (d3) 27 mm
Version Hole for retaining pin and groove for O-ring<br>Long
Suitable for vehicle type MB C-class<br>MB E-Class<br>MB S-Class<br>MB M-Class<br>MB SLK<br>MB GLK
Close