Close
Filters
Search

1/2-inch jointed-head ratchet, extendable

Article No. 07151392
Jointed-head ratchet 1/2 inch prolongable RTCH-JNTHD-1/2IN-(294-432MM)
€109.98 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Extendable up to max. 432 mm via locking sleeve with latch

Standard: DIN 3122, ISO 3315

Optimum power transmission

Extendable telescopic handle up to max. 432 mm

Easy to use

  • Quick release with safety lock
  • Flexible, rotating ratchet head with locking device. 72 teeth with a rotating angle of 5°.
Extendable up to max. 432 mm via locking sleeve with latch

Standard: DIN 3122, ISO 3315

Optimum power transmission

Extendable telescopic handle up to max. 432 mm

Easy to use

  • Quick release with safety lock
  • Flexible, rotating ratchet head with locking device. 72 teeth with a rotating angle of 5°.
Products specifications
Tip size 1/2 inch
Material Chrome-vanadium steel
Surface Chromed high-gloss satin finish
Material of handle 2-component plastic
Min./max. length (L1) 294-432 mm
Handle length (L3) 110 mm
Ratchet head height (B1) 15.5 mm
Ratchet head height with square (B2) 34 mm
Sleeve outside diameter (B3) 24 mm
Handle diameter (D1) 31 mm
Ratchet diameter (D2) 40 mm
Products specifications
Tip size 1/2 inch
Material Chrome-vanadium steel
Surface Chromed high-gloss satin finish
Material of handle 2-component plastic
Min./max. length (L1) 294-432 mm
Handle length (L3) 110 mm
Ratchet head height (B1) 15.5 mm
Ratchet head height with square (B2) 34 mm
Sleeve outside diameter (B3) 24 mm
Handle diameter (D1) 31 mm
Ratchet diameter (D2) 40 mm
Close