Close
Search

1/2 inch power cardan joint

Article No. 0714138351
1/2 inch heavy-duty cardan joint HDUTCRDJNT-1/2IN
€15.32 inc. VAT price per 1 PCS
Available on Order
Price may vary
+ -
*
1/2-inch square drive and ball lock
  • Fits all conventional compressed air and electric drivers
  • Standard: Square drive acc. to DIN 3121
  • Design: forged, burnished
1/2-inch square drive and ball lock
  • Fits all conventional compressed air and electric drivers
  • Standard: Square drive acc. to DIN 3121
  • Design: forged, burnished
Products specifications
Drive (S2) 1/2 inch
Tip size (S1) 1/2 inch
Length (L1) 63 mm
Socket wrench external diameter (D1) 30 mm
Close