Close
Filters
Search

1/2 inch POWERDRIV® socket wrench insert

Article No. 0712132114
1/2 inch socket wrench POWERDRIV metric bi-hexagon SKTWRNCH-1/2IN-LONG-12PT-WS14 ZEBRA
€18.41 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Metric, bi-hexagon, long
  • Surface: chrome-plated, polished/matt
  • Drive: 1/2" square socket, ball catch groove
  • Powerdriv®
Metric, bi-hexagon, long
  • Surface: chrome-plated, polished/matt
  • Drive: 1/2" square socket, ball catch groove
  • Powerdriv®
Products specifications
Drive 1/2 inch
Drive type Internal square
Width across flats 14 mm
Tip type Twelve-sided head
Length (L1) 77 mm
Version Long
Socket wrench external diameter 2 (D2) 21.8 mm
Socket wrench external diameter (D1) 20.4 mm
Socket wrench depth (t) 25 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Drive 1/2 inch
Drive type Internal square
Width across flats 14 mm
Tip type Twelve-sided head
Length (L1) 77 mm
Version Long
Socket wrench external diameter 2 (D2) 21.8 mm
Socket wrench external diameter (D1) 20.4 mm
Socket wrench depth (t) 25 mm
Close