Close
Filters
Search

1/2 inch ratchet

Article No. 07120120
Ratchet 1/2 inch RTCH-1/2IN-72TEETH-250MM ZEBRA
€45.85 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Rotary disc reverse
  • Compact, narrow head
  • Simple changeover from clockwise to anti-clockwise rotation
  • Chamfered square — easier removal of socket wrench inserts
  • Offset ratchet body for more hand freedom
  • Fine tooth rotary disc with 72 teeth; 5° angle of rotation
  • Chrome-plated, 2-component handle
Rotary disc reverse
  • Compact, narrow head
  • Simple changeover from clockwise to anti-clockwise rotation
  • Chamfered square — easier removal of socket wrench inserts
  • Offset ratchet body for more hand freedom
  • Fine tooth rotary disc with 72 teeth; 5° angle of rotation
  • Chrome-plated, 2-component handle
Products specifications
Tip size1/2 inch
Material of the grip handle2-component plastic
Number of teeth72 PCS
Ratchet head height (B1)26 mm
Length (L1)250 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Tip size1/2 inch
Material of the grip handle2-component plastic
Number of teeth72 PCS
Ratchet head height (B1)26 mm
Length (L1)250 mm
Close