Close
Filters
Search

1/2 inch socket wrench assortment

Article No. 096513310
1/2 inch socket wrench assortment, 31 pcs SKTWRNCH-SORT-1/2IN-TX/HEX/XZN-31PCS ZEBRA
€171.10 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
31 pieces

Complete 1/2 inch assortment with short and long socket wrench inserts for hexagon socket, TX and triple square

Special assortment for motor vehicle and cargo applications

Contents: 31 pieces

  • 8 TX socket wrench inserts, short version:

TX 25, 27, 30, 40, 45, 50, 55, 60

  • 4 TX socket wrench inserts, long version:

TX 30, 40, 50, 60

  • 4 triple square socket wrench inserts, short version:

M 5, 6, 8, 10

  • 3 triple square socket wrench inserts, long version:

M 8, 10, 12

  • 8 hexagon socket wrench inserts, short version:

Sizes 5, 6, 7, 8, 10, 12, 14, 17 mm

  • 4 hexagon socket wrench inserts, long version:

Sizes 6, 8, 10, 12 mm

31 pieces

Complete 1/2 inch assortment with short and long socket wrench inserts for hexagon socket, TX and triple square

Special assortment for motor vehicle and cargo applications

Contents: 31 pieces

  • 8 TX socket wrench inserts, short version:

TX 25, 27, 30, 40, 45, 50, 55, 60

  • 4 TX socket wrench inserts, long version:

TX 30, 40, 50, 60

  • 4 triple square socket wrench inserts, short version:

M 5, 6, 8, 10

  • 3 triple square socket wrench inserts, long version:

M 8, 10, 12

  • 8 hexagon socket wrench inserts, short version:

Sizes 5, 6, 7, 8, 10, 12, 14, 17 mm

  • 4 hexagon socket wrench inserts, long version:

Sizes 6, 8, 10, 12 mm

Products specifications
Number of pieces in assortment/set 31 PCS

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Number of pieces in assortment/set 31 PCS
Close