Close
Filters
Search

1/2 inch socket wrench insert

Article No. 0712132323
1/2 inch socket wrench metric hexagon long SKTWRNCH-1/2IN-LONG-HEX-WS23 ZEBRA
€23.01 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Metric, hexagon, long
  • Surface: Chrome-plated, polished/matt
  • Drive: 1/2" square socket, ball catch groove
  • Tip: For hexagon head
  • POWERDRIV®
Metric, hexagon, long
  • Surface: Chrome-plated, polished/matt
  • Drive: 1/2" square socket, ball catch groove
  • Tip: For hexagon head
  • POWERDRIV®
Products specifications
Drive 1/2 inch
Drive type Internal square
Width across flats 23 mm
Tip type For outer hexagon
Length (L1) 77 mm
Version Long
Socket wrench external diameter 2 (D2) 27 mm
Socket wrench external diameter (D1) 31.2 mm
Socket wrench depth (t) 35.5 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Drive 1/2 inch
Drive type Internal square
Width across flats 23 mm
Tip type For outer hexagon
Length (L1) 77 mm
Version Long
Socket wrench external diameter 2 (D2) 27 mm
Socket wrench external diameter (D1) 31.2 mm
Socket wrench depth (t) 35.5 mm
Close